3/4" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve Zoom

3/4" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve

SKU:81541

Brand: Viega

Viega
81541 has been discontinued.
Direct Replacement:
SKU: 91541
Brand: Viega

Specs

Size: 1"
3/4" x 1/2"
3/4"
PEX Size: 3/4"
Thread Size: 1/2"
Thread Type: Female
Material: Bronze
Max Temp (F): 200°F
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Standards Met: ASTM F877
ASTM F1960
NSF
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Warranty: 50 Year Limited

Description for Viega 81541

Use female adapters to press connect PEX tubing to MNPT threaded pipe.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.*

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide

Features:

  • Improved Installation Time
  • Appropriate Components Available on Job Site
  • Professional Appearance
  • Color-Coded Tool Locator Rings Coordinate with Existing PEX Press Tool Handle Colors
  • Specially Designed Fittings for Residential Fire Sprinkler Applications*

*Only For Use with UL Listed ViegaPEX Ultra Black Tubing

NOTE: Image depicts Viega 61540

3/4" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons