3/4" PEX Press x 1" Copper (F) Tubing Adapter w/ Attached Sleeve Zoom

3/4" PEX Press x 1" Copper (F) Tubing Adapter w/ Attached Sleeve

SKU:82045

Brand: Viega

Viega
82045 has been discontinued.
Direct Replacement:
SKU: 92045
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4" x 1"
PEX Size: 3/4"
Sweat Size: 1"
Thread Type: Female
Material: Bronze

Description for Viega 82045

Use copper tubing adapters to press connect PEX tubing to copper tubing.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide.

3/4" PEX Press x 1" Copper (F) Tubing Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons