Bronze 1" PEX Press x 1" M NPT Elbow w/ Attached Sleeve Zoom

Bronze 1" PEX Press x 1" M NPT Elbow w/ Attached Sleeve

SKU:82560

Brand: Viega

Viega
82560 has been discontinued.
Direct Replacement:
SKU: 92560
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1" x 1"
PEX Size: 1"
Thread Size: 1"
Thread Type: Male
Material: Bronze
Application: Heating
Warranty: 10-Year Limited Warranty

Description for Viega 82560

Use male NPT threaded elbows to make a 90º PEX Press connection between ViegaPEX or FostaPEX tubing and a female NPT thread.

Bronze 1" PEX Press x 1" M NPT Elbow w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaBronze 3/4" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Installs easy and looks great

By Shaky Jake

from Las Cruces,NM

Verified Buyer

Comments about Bronze 3/4" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve:

Be sure and use the Viega crimper! The regular PEX crimper won't work!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Bronze 3/4" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve

    Q:

    The elbow pictured has a yellow plastic collar, which for Viega signifies 1/2" PEX tubing.

    Is this picture correct? The yellow collar should be blue in color if it is truly a 3/4" female connection.
    Asked on 5/8/2012 by Bill from Westchester, NY

    1 answer

    • CUSTOMER CARE

      A:

      This fitting (part 82540) is 3/4" and has a blue plastic collar. The current picture is a stock photo that is meant to give a representation of the actual item.

      Answered on 5/14/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?