5/8" PEX Press Coupling w/ Attached Sleeve Zoom

5/8" PEX Press Coupling w/ Attached Sleeve

SKU:83030

Brand: Viega

Viega
Qty Price
$4.05
/ each
$19.25 / box (5 units x $3.85)
Non-Stock ItemAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Application: Heating
Plumbing
Size: 5/8"
PEX Size: 5/8"
Material: Bronze
Max Pressure (PSI): 160 PSI @ 73°F
80 PSI @ 200°F
100 PSI @ 180°F
Temperature Range (F): 0°F to 180°F
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Warranty: 50 Year Limited

Description for Viega 83030

These couplings mate two sections of PEX tubing with the press connection. Used for repairing damaged sections or connecting long runs.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide.

5/8" PEX Press Coupling w/ Attached Sleeve

Q&A: Ask the Questions, share answers