Bronze 1/2" x 3/4" PEX Press Coupling w/ Attached Sleeve Zoom

Bronze 1/2" x 3/4" PEX Press Coupling w/ Attached Sleeve

SKU:83050

Brand: Viega

Viega
Qty Price
$5.65 $4.05
/ each
$27.25 $20.25 / box (5 units x $4.05)
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 3/4"
PEX Size: 1/2"
3/4"
Material: Bronze
Application: Heating
Warranty: 30-Year Limited Warranty

Description for Viega 83050

Use male NPT threaded elbows to make a 90º PEX Press connection between ViegaPEX or FostaPEX tubing and a female NPT thread.

Bronze 1/2" x 3/4" PEX Press Coupling w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons