Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve Zoom

Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve

SKU:83072

Brand: Viega

Viega
Qty Price
$17.29 $12.35
/ each
$82.75 $61.75 / box (5 units x $12.35)
In Stock! Ships in 24-48 Hours
(5 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4" x 1-1/2"
PEX Size: 3/4"
1-1/2"
Material: Bronze
Application: Heating
Warranty: 30-Year Limited Warranty

Description for Viega 83072

Use these couplings to connect two sections of ViegaPEX or FostaPEX tubing with the PEX Press connection. Use to repair damaged sections or connect long runs.

Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaBronze 3/4" PEX Press Coupling w/ Attached Sleeve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

They work great

By Mal

from Vernon, NJ

Verified Buyer

Comments about Bronze 3/4" PEX Press Coupling w/ Attached Sleeve:

I've never had one of these leak. They just work. If you're doing a new installation or repair work, the Viega pureflow system is fast and doesn't leak. You can't beat it. No crimp gauge required, just crimp with the Viega tool and you're done.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Bronze 3/8" PEX Press Coupling w/ Attached Sleeve

    Q:

    Can you use Rifeng PEX-AL-PEX with Viega Press Fittings?
    Asked on 10/12/2011 by KSS Plumbing from Ft Collins, CO

    1 answer

    • CUSTOMER CARE

      A:

      No, you can't. You can use Multipress fittings with Rifeng PEX-AL-PEX, though. Viega PEX Press fittings only work with FostaPEX and standard PEX tubing.

      Answered on 10/12/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?