1/2" PEX Press Elbow w/ Attached Sleeve Zoom

1/2" PEX Press Elbow w/ Attached Sleeve

SKU:83520

Brand: Viega

Viega
83520 has been discontinued.
Direct Replacement:
SKU: 93520
Brand: Viega
2

Specs

Application: Heating
Plumbing
Material: Bronze
Size: 1/2"
PEX Size: 1/2"
Max Pressure (PSI): 160 PSI @ 73°F
80 PSI @ 200°F
100 PSI @ 180°F
Temperature Range (F): 0°F to 180°F
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Warranty: 10 Year Limited

Description for Viega 83520

Use elbows for making 90 degree press connections in PEX Tubing runs.

1/2" PEX Press Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons