5/8" PEX Press Elbow w/ Attached Sleeve Zoom

5/8" PEX Press Elbow w/ Attached Sleeve

SKU:83530

Brand: Viega

Viega
Qty Price
$4.05
/ each
$19.45 / box (5 units x $3.89)
In Stock! Ships in 24-48 Hours
(35 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 5/8"
PEX Size: 5/8"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
PEX-AL-PEX
Max Temp (F): 200°F
Warranty: 10 Year Limited

Description for Viega 83530

Use elbows for making 90 degree press connections in PEX Tubing runs with attached sleeve.

5/8" PEX Press Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons