Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve Zoom

Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve

SKU:83580

Brand: Viega

Viega
83580 has been discontinued.
Direct Replacement:
SKU: 93580
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 1-1/2"
PEX Size: 1-1/2"
Material: Bronze
Application: Heating
Warranty: 10-Year Limited Warranty

Description for Viega 83580

Use elbows for making 90° PEX Press connections in ViegaPEX or FostaPEX runs.

Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons