Bronze 1-1/4" PEX Press Tee w/ Attached Sleeve Zoom

Bronze 1-1/4" PEX Press Tee w/ Attached Sleeve

SKU:84070

Brand: Viega

Viega
84070 has been discontinued.
Direct Replacement:
SKU: 94070
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1-1/4"
PEX Size: 1-1/4"
Material: Bronze
Application: Heating
Warranty: 10-Year Limited Warranty

Description for Viega 84070

Use these PEX Press tees to join ViegaPEX or FostaPEX tubing. Dimensions are listed as labeled, A x B x C (end x end x middle).

Bronze 1-1/4" PEX Press Tee w/ Attached Sleeve

Q&A: Ask the Questions, share answers