Bronze 3/4" PEX Press x 1/2" F NPT w/ Attached Sleeve Zoom

Bronze 3/4" PEX Press x 1/2" F NPT w/ Attached Sleeve

SKU:84535

Brand: Viega

Viega
84535 has been discontinued.
Direct Replacement:
SKU: 94535
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4" x 1/2"
PEX Size: 3/4"
Thread Size: 1/2"
Thread Type: Female
Application: Heating
Material: Bronze
Warranty: 10-Year Limited Warranty

Description for Viega 84535

Drop ear elbows provide a secure PEX Press connection with a female NPT thread exiting a wall or floor at a 90° angle.

Bronze 3/4" PEX Press x 1/2" F NPT w/ Attached Sleeve

Q&A: Ask the Questions, share answers