Bronze 5/8" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve Zoom

Bronze 5/8" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve

SKU:87530

Brand: Viega

Viega
Qty Price
$3.92
/ each
$18.75 / box (5 units x $3.75)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 5/8" x 1/2"
PEX Size: 5/8"
Sweat Size: 1/2"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
PEX-AL-PEX
Max Temp (F): 200°F

Description for Viega 87530

Use copper tubing adapters to press connect PEX tubing to copper tubing with attached sleeve.

Bronze 5/8" PEX Press x 1/2" Copper Fitting Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons