Bronze 5/8" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve Zoom

Bronze 5/8" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve

SKU:87531

Brand: Viega

Viega
Qty Price
$3.62 $2.95
/ each
$34.50 $29.50 / box (10 units x $2.95)
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Sweat Size: 3/4"
Thread Type: Male
Material: Bronze
Application: Plumbing
Heating
Warranty: 10-Year Limited Warranty

Description for Viega 87531

Use copper fitting adapters to make PEX Press connections between ViegaPEX or FostaPEX tubing and copper fittings. Adapters fit into solder cup or ProPress fittings.

Bronze 5/8" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers