3/4" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve Zoom

3/4" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve

SKU:87540

Brand: Viega

Viega
87540 has been discontinued.
Direct Replacement:
SKU: 97540
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Heating
Size: 3/4"
PEX Size: 3/4"
Sweat Size: 3/4"
Material: Bronze
Max Pressure (PSI): 160 PSI @ 73°F
80 PSI @ 200°F
100 PSI @ 180°F
Temperature Range (F): 0°F to 180°F
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX

Description for Viega 87540

Use copper tubing adapters to press connect PEX tubing to copper tubing.

The Viega PureFlow PEX Press Fitting now has added features and benefits. An attached sleeve and color-coded tool locator ring is now included for even easier installation on the job site. In addition, these fittings are tested for use in potable water applications, radiant systems and residential fire sprinkler systems.

PureFlow Bronze PEX Press fittings are the ultimate PEX fitting solution for contractors and builders nationwide. The bronze material is more corrosion-resistant than copper or brass and has provided millions of durable connections nationwide.

3/4" PEX Press x 3/4" Copper Fitting Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons