Bronze 1/2" PEX Press x 1/2" (F) or 3/4" (M) Copper Fitting or Tubing Elbow w/ Attached Sleeve Zoom

Bronze 1/2" PEX Press x 1/2" (F) or 3/4" (M) Copper Fitting or Tubing Elbow w/ Attached Sleeve

SKU:89307

Brand: Viega

Viega
Qty Price
$9.95 $7.25
/ each
$47.75 $36.25 / box (5 units x $7.25)
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

PEX Size: 1/2"
Sweat Size: 1/2"
3/4"
Thread Type: Male
Female
Material: Bronze
Application: Heating
Warranty: 10-Year Limited Warranty

Description for Viega 89307

90° elbows connect ViegaPEX or FostaPEX tubing to copper tubing. Bronze PEX Press fittings make baseboard and plumbing connections fast and simple. Sweat elbow fits over standard copper tubing or baseboard.

Note: This item has a 1/2" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Pipe or a 3/4" Copper Fitting.

Bronze 1/2" PEX Press x 1/2" (F) or 3/4" (M) Copper Fitting or Tubing Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers