Description
Note: This item has a 1/2" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Fitting.
Read more
Specs
Size:
1/2" x 1/2"
PEX Size:
1/2"
Sweat Size:
1/2"
Thread Type:
Male
Material:
Bronze
Application:
Heating
Warranty:
10-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A