Bronze 5/8" PEX Press x 3/4" Copper (F) Tubing Elbow w/ Attached Sleeve Zoom

Bronze 5/8" PEX Press x 3/4" Copper (F) Tubing Elbow w/ Attached Sleeve

SKU:89312

Brand: Viega

Viega
Qty Price
$7.95
/ each
$38.25 / box (5 units x $7.65)
In Stock! Ships in 24-48 Hours
(1 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Sweat Size: 3/4"
Thread Type: Female
Material: Bronze
Application: Plumbing
Heating
Warranty: 10-Year Limited Warranty

Description for Viega 89312

90° elbows connect ViegaPEX or FostaPEX tubing to copper tubing. Bronze PEX Press fittings make baseboard and plumbing connections fast and simple. Sweat elbow fits over standard copper tubing or baseboard.

Bronze 5/8" PEX Press x 3/4" Copper (F) Tubing Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons