5/8" PEX Press x 3/4" Copper (male) or 1/2" Copper (female) w/ Attached Sleeve Zoom

5/8" PEX Press x 3/4" Copper (male) or 1/2" Copper (female) w/ Attached Sleeve

SKU:89313

Brand: Viega

Viega
Qty Price
$6.89
/ each
$66.50 / box (10 units x $6.65)
Non-Stock ItemAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 3/4"
PEX Size: 5/8"
Sweat Size: 3/4"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
PEX-AL-PEX
Max Temp (F): 200°F

Description for Viega 89313

90 degree elbows connect PEX to copper tubing. Press fitting makes baseboard and plumbing connections fast and simple. Tubing elbow fits over standard copper tubing or baseboard.

Note This item has a 5/8" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Pipe or a 3/4" Copper Fitting.

5/8" PEX Press x 3/4" Copper (male) or 1/2" Copper (female) w/ Attached Sleeve

Q&A: Ask the Questions, share answers