Zero Lead Bronze 3/4" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve Zoom

Zero Lead Bronze 3/4" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

SKU:90541

Brand: Viega

Viega
Qty Price
$4.15
/ each
$19.95 / box (5 units x $3.99)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Resources

Specs

Size: 3/4" x 3/4"
PEX Size: 3/4"
Thread Size: 3/4"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Thread Type: Male
Warranty: 10 Year Limited

Description for Viega 90541

Use male adapters to make a PEX Press connection between ViegaPEX or FostaPEX tubing and a female NPT thread.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 3/4" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead Bronze 3/4" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Straight line hook up

By Lock

from Wellington, KS

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press x 1/2" M NPT Adapter w/ Attached Sleeve:

Easy and to the point-used it for a tub/shower combo. 1st timer, but made me feel like a pro.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 4 Answers
Displaying question 1
  • Zero Lead Bronze 3/4" PEX Press x 3/4" M NPT Adapter w/ Attached Sleeve

    Q:

    Are these fittings compatible with standard pex tubing i.e. he-pex?
    Asked on 8/2/2013 by Old Thumper from Salem, MA

    4 answers

    • VERIFIED BUYER

      A:

      The PEX tubing is made to specific standards. The major PEX fitting systems
      are always made to comply with this standard and are therefore
      cross-compatible. The manufacturers are always claiming that their products
      will "work best" with their tubing, but I take that as a sales ploy and
      believe it should all work well together. As a contractor, unless I have
      excess of another type of tubing, I will usually use the manufacturers
      tubing so that I have single company accountability should there be any
      problems. However, everything works fine with other brands.

      Answered on 8/2/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I'm not familiar with he-pex, but I have used it both with the pex purchased
      from PexSupply and Home Depot with no problems. They go on very easily.

      Answered on 8/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes the fittings fit standard pex, but you need a special compression tool
      to fit them.

      Answered on 8/3/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Yes. PEX Press fittings are compatible with and standard SDR-9 PEX tubing (including Uponor hePEX), as well as Viega FostaPEX.

      Answered on 8/5/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?