2-1/2" C x 2-1/2" M, XL NPT Bronze Adapter Zoom

2-1/2" C x 2-1/2" M, XL NPT Bronze Adapter


Brand: Viega

91332 has been discontinued.
Suggested Alternative:
SKU: 20823
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 2-1/2" x 2-1/2"
Material: Bronze
Thread Type: Male
Connection Type: Press x Male

Description for Viega 91332

Propress Male Adapter

2-1/2" C x 2-1/2" M, XL NPT Bronze Adapter


by PowerReviews
Viega3/4" C x 1" M NPT Bronze Adapter

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)


Excellent product!!

By Hoot

from Manchester,VT

Verified Buyer

Comments about 3/4" C x 1" M NPT Bronze Adapter:

Propress is a huge time saver - make the switch!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" C x 3/8" M NPT Bronze Adapter


    Can the 1/2 C accept 1/2 PEX tubing? Or is there a 3/8 MIP to 1/2 PEX fitting to adapt a water filter?
    Asked on 2/18/2012 by Jim from Oran, MO

    1 answer



      This fitting is designed for copper using the ProPress tool. We do not sell any 3/8" MIP x 1/2" PEX fittings.

      Answered on 3/1/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?