4" Propress XL Bronze Coupling C x C with Stop Zoom

4" Propress XL Bronze Coupling C x C with Stop

SKU:91352

Brand: Viega

Viega
91352 has been discontinued.
Suggested Alternative:
SKU: 20738
Brand: Viega

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 4"
Material: Bronze
Application: Plumbing
Connection Type: ProPress

Description for Viega 91352

Propress XLB Coupling

4" Propress XL Bronze Coupling C x C with Stop

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 2-1/2" Propress XL Bronze Coupling C x C with Stop

    Q:

    does this work with r2 actuator
    Asked on 3/9/2012 by Anonymous from dunedin fl dunedin hospital

    2 answers

    • VERIFIED BUYER

      A:

      We do not have the R2 actuator with our kit. We have the propress rings and one v2 actuator.
      Eric Engelberger

      Answered on 3/9/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, this fitting must be installed with ProPress XL rings and the R2 actuator.

      Answered on 3/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?