Zero Lead Bronze 1" PEX Press x 1" F NPT Adapter w/ Attached Sleeve Zoom

Zero Lead Bronze 1" PEX Press x 1" F NPT Adapter w/ Attached Sleeve

SKU:91560

Brand: Viega

Viega
Qty Price
$10.75
/ each
$51.75 / box (5 units x $10.35)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Size: 1" x 1"
PEX Size: 1"
Thread Size: 1"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Thread Type: Female

Description for Viega 91560

Use female adapters to make a PEX Press connection between ViegaPEX or FostaPEX tubing and a male NPT thread.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 1" PEX Press x 1" F NPT Adapter w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead Bronze 1/2" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

great product, great service

By Jim turk

from phoenixville, pa

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve:

used to transisiton from 1/2 fostapex to npt fitting. easy to use with the correct tools.

 
5.0

works fine, [...]

By Paul

from westchester NY

Verified Buyer

Comments about Zero Lead Bronze 3/4" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve:

none

 
5.0

Easy to use

By Lock

from Wellington, KS

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press x 1/2" F NPT Adapter w/ Attached Sleeve:

Does what is expected with ease!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers