1-1/4" PEX Press Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze) Zoom

1-1/4" PEX Press Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)

SKU:92070

Brand: Viega

Viega
Qty Price
$13.25
/ each
$63.75 / box (5 units x $12.75)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1-1/4" x 1-1/4"
PEX Size: 1-1/4"
Thread Size: 1-1/4"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Connection Type: PEX Press x Sweat

Description for Viega 92070

Use copper tubing adapters to make a PEX Press connection between ViegaPEX or FostaPEX tubing and standard copper tubing. Adapters solder over copper tubing.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

1-1/4" PEX Press Copper Pipe Adapter w/ Attached Sleeve (Lead Free Bronze)

Q&A: Ask the Questions, share answers