Zero Lead Bronze 1/2" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve Zoom

Zero Lead Bronze 1/2" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve

SKU:92525

Brand: Viega

Viega
Qty Price
$5.95
/ each
$28.45 / box (5 units x $5.69)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/2" x 3/4"
PEX Size: 1/2"
Thread Size: 3/4"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Thread Type: Male

Description for Viega 92525

Use male NPT threaded elbows to make a 90┬║ PEX Press connection between ViegaPEX or FostaPEX tubing and a female NPT thread.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 1/2" PEX Press x 3/4" M NPT Elbow w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead Bronze 1/2" PEX Press x 1/2" M NPT Elbow w/ Attached Sleeve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Easy to use product

By Lock

from Wellington, KS

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press x 1/2" M NPT Elbow w/ Attached Sleeve:

I used this product to hook up a tub/shower-it installed in a breeze and I appreciated how smoothly everything went for a first time installer.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers