Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve Zoom

Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve

SKU:93020

Brand: Viega

Viega
Qty Price
$2.59
/ each
$12.45 / box (5 units x $2.49)
In Stock! Ships in 24-48 Hours
(70 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Warranty: 10 Year Limited
Connection Type: PEX Press

Description for Viega 93020

Use these couplings to connect two sections of ViegaPEX or FostaPEX tubing with the PEX Press connection. Use to repair damaged sections or connect long runs.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

1/2

By Ron B.

from Eureka, Ca.

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve:

Supply House. com is a great company to do business with. Service was great, and shipping was fast. The couplings work as described, no leaks. Although you must use the compression tool specific to these couplings. The tool is made by VIEGA. (PureFlow 50020). This model is for 1/2" couplings. There are other sizes.

(1 of 1 customers found this review helpful)

 
5.0

1/2" PEX Couplings by Viega

By RonB

from Eueka, Ca.

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press Coupling w/ Attached Sleeve:

Works great. My only grip would be the tool needed to compress these couplings. It's a $200 hand tool made in Germany. Kinda steep for a homeowner that'll probably never use it again. The tool is the best ,and only brand to use. It is also very well made.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers