3/8" PEX Press Straight Stop Valve (Lead Free) Zoom

3/8" PEX Press Straight Stop Valve (Lead Free)

SKU:93021

Brand: Viega

Viega
93021 has been discontinued.
Direct Replacement:
SKU: 94023
Brand: Viega
0

Resources

Specs

Size: 3/8" x 1/4"
PEX Size: 3/8"

Description for Viega 93021

3/8" PEX Press x 1/4" Straight CTS (3/8" OD) - 1/4 turn Stop Valve

These valves allow fixture shut-off at the press connection between ViegaPEX or FostaPEX tubing and standard fixture risers.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

3/8" PEX Press Straight Stop Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Viega3/8" PEX Press Straight Stop Valve (Lead Free)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Top notch fitting

By DGM

from Livermore, ME

Verified Buyer

Comments about 1/2" PEX Press Straight Stop Valve (Lead Free):

These German manufactured fittings are reason enough to use the Viega pex press system.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/8" PEX Press Straight Stop Valve (Lead Free)

    Q:

    Are you able to secure the PEX connection with any generic PEX crimping tool (for example, the Apollo Multi-Head PEX Crimping Tool) or does it require a special device?
    Asked on 11/7/2015 by Shane

    1 answer

    • CUSTOMER CARE

      A:

      Pex Press fittings require specific Pex Press tools or jaws, in the case of the automatic tool. Standard crimp tools will not work.

      Answered on 2/3/2016 by SupplyHouse Staff from NY
  • 1/2" PEX Press Straight Stop Valve (Lead Free)

    Q:

    pex side is 1/2" what is size of threaded side????
    Asked on 6/11/2015 by larry from oregon

    1 answer

    • CUSTOMER CARE

      A:

      its a 3/8 OD compression fitting, and comes w the compression nut.

      Answered on 6/12/2015 by Supplyhouse Staff from New York
  • 3/8" PEX Press Straight Stop Valve (Lead Free)

    Q:

    Will this work with aquapex and stainless clamps
    Asked on 7/11/2011 by Kasprr from Maine

    1 answer

    • CUSTOMER CARE

      A:

      No, Part 93021 is only designed to work with PEX press fittings.

      Answered on 7/12/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?