Zero Lead Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve Zoom

Zero Lead Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve

SKU:93072

Brand: Viega

Viega
Qty Price
$18.65
/ each
$89.45 / box (5 units x $17.89)
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 3/4" x 1-1/2"
PEX Size: 3/4"
1-1/2"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Warranty: 10 Year Limited
Connection Type: PEX Press

Description for Viega 93072

Use these couplings to connect two sections of ViegaPEX or FostaPEX tubing with the PEX Press connection. Use to repair damaged sections or connect long runs.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 3/4" x 1-1/2" PEX Press Coupling w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons