Zero Lead 3/4" x 3/4" PEX Press Ball Valve Zoom

Zero Lead 3/4" x 3/4" PEX Press Ball Valve

SKU:93550

Brand: Viega

Viega
93550 has been discontinued.
Direct Replacement:
SKU: 94541
Brand: Viega
2

Specs

Size: 3/4" x 3/4"
PEX Size: 3/4"

Description for Viega 93550

Standard bore in-line ball valves for use with the Viega PEX Press fitting system. Brass finish.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead 3/4" x 3/4" PEX Press Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead 3/8" x 3/8" PEX Press Ball Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exceptional Quality

By Maintenance Worker

from Northern Nevada

Verified Buyer

Comments about Zero Lead 3/8" x 3/8" PEX Press Ball Valve:

Very well manufactored, should last a lifetime.

 
5.0

the best pexs valve

By johnny g tha plumber

from Fall River, MA

Verified Buyer

Comments about Zero Lead 1/2" x 1/2" PEX Press Ball Valve:

Cost effective
Easily installed
This product is great!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Zero Lead 1/2" x 1/2" PEX Press Ball Valve

    Q:

    Can these valves be used with Pex Ring system? I need some smaller 1/2 pex vavles for an RV system but the other 1/2 ball valve handles are much to large.
    Asked on 7/18/2013 by Paul from Allen, TX

    2 answers

    • CUSTOMER CARE

      A:

      The 1/2" connections on these valves are only compatible with Viega's PEX Press fitting method. They are not compatible with the crimp, clamp, or expansion methods.

      Answered on 8/16/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I have used these with FostaPex Rigid press tool, but also with plane pex tubing with a Zurn ring press system.  1/2" 1/4 turns should all be compatible in diameter speaking. What I have found is the Zurn ring system only crimps about 3/8" as opposed to the Rigid FostaPex rings which has about a full 1/2" or more of pressing over the entire ring  Which on this valve would end up pressing more pex tubing against the valve ends.  I do not have any experience with the Pex ring system, however.  Hope this helps.
       
      -Matthew Varley

      Answered on 7/18/2013 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons