Zero Lead Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve Zoom

Zero Lead Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve

SKU:93580

Brand: Viega

Viega
Qty Price
$31.95
/ each
$153.75 / box (5 units x $30.75)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 1-1/2"
PEX Size: 1-1/2"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Temperature Range (F): 0°F to 180°F
Warranty: 10 Year Limited
Connection Type: PEX Press

Description for Viega 93580

Use elbows for making 90º PEX Press connections in ViegaPEX or FostaPEX runs.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 1-1/2" PEX Press Elbow w/ Attached Sleeve

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead Bronze 1/2" PEX Press Elbow w/ Attached Sleeve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Excellent items

By Handyman

from New York

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press Elbow w/ Attached Sleeve:

Easy to install, no leaks. Great product

 
5.0

Makes corners a snap!

By Lock

from Wellington, KS

Verified Buyer

Comments about Zero Lead Bronze 1/2" PEX Press Elbow w/ Attached Sleeve:

Easy to use and hard to mess up-always a good combination! Solid construction and the color coded tabs a nice bonus.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Zero Lead Bronze 3/4" PEX Press Elbow w/ Attached Sleeve

    Q:

    Does this work like sharkbite fittings?
    Asked on 12/17/2011 by Luke

    2 answers

    • A:

      Not quite. The PEX Press Elbow requires the attached press sleeves and tool locator ring to be used as connections, whereas Sharkbite fittings require no clamps or unions.

      Answered on 12/21/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      No, PEX press fitting require a PEX Press tool. They don't just snap over the tubing as a SharkBite fitting does.

      Answered on 12/19/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?