Zero Lead Bronze 1/2" PEX Press Tee w/ Attached Sleeve Zoom

Zero Lead Bronze 1/2" PEX Press Tee w/ Attached Sleeve


Brand: Viega

Qty Price
/ each
$21.75 / box (5 units x $4.35)
In Stock! Ships in 24-48 Hours
(119 Available)



Size: 1/2"
PEX Size: 1/2"
Application: Heating
Material: Bronze
Features: Zero Lead

Description for Viega 94020

Use these PEX Press tees to join ViegaPEX or FostaPEX tubing. Dimensions = (end x end x middle)

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 1/2" PEX Press Tee w/ Attached Sleeve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Zero Lead Bronze 1/2" PEX Press Tee w/ Attached Sleeve


    Will these work with Rifeng PEX-AL-PEX? If so, is the Viega FostaPex prep tool needed?
    Asked on 11/11/2013 by Scott

    2 answers



      do not use any other company's pex with viega fittings. I use these fittings all the time. they are the very best you can buy. You are showing 1/2" "T" for pex. I only use FostaPex in 3/4" size. I use it for hot water heating, and very nicely for compressed air lines. You absolutely need to use the prep tool for Fostapex, regardless of the size. Make sure you ream all the way to the stop on the tool. the prepped area is just a tiny bit longer than the depth of the fittings. make sure you bottom out the fitting and hold it tight while compressing.

      Answered on 11/11/2013 by Michael from Moultonborough, NH


      No, PEX Press fittings only work with standard PEX and Viega FostaPEX. We would recommend either PEX-AL-PEX compression or PEX-AL-PEX press (e.g. Uponor MLC fittings) fittings with Rifeng PEX-AL-PEX. You would not need to use a FostaPEX prep tool with Rifeng PEX-AL-PEX, but you would need to use a chamfering tool prior to making any fitting connection.

      Answered on 12/10/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?