Zero Lead Bronze 3/4" x 3/4" PEX Press x 1/2" F NPT Fire Sprinkler Tee w/ Attached Sleeve (Horizontal) Zoom

Zero Lead Bronze 3/4" x 3/4" PEX Press x 1/2" F NPT Fire Sprinkler Tee w/ Attached Sleeve (Horizontal)

SKU:94636

Brand: Viega

Viega
Qty Price
$35.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 3/4" x 3/4" x 1/2"
PEX Size: 3/4"
Thread Size: 1/2"
Mount: Horizontal
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Thread Type: Female
Warranty: 10 Year Limited

Description for Viega 94636

These PEX Press Branch fire sprinkler tees are designed to be mounted to a horizontal or vertical surface and join ViegaPEX Ultra Black tubing to a standard 1/2" male NPT residential sprinkler head.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 3/4" x 3/4" PEX Press x 1/2" F NPT Fire Sprinkler Tee w/ Attached Sleeve (Horizontal)

Q&A: Ask the Questions, share answers