Zero Lead 1-1/4" x 1/2" PEX Press Brazed Copper Manifold Header Zoom

Zero Lead 1-1/4" x 1/2" PEX Press Brazed Copper Manifold Header

SKU:95470

Brand: Viega

Viega
Qty Price
$219.95 $164.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 1-1/4" x 1/2"
Loop Size: 1/2"
Supply Size: 1-1/4"
Number of Outlets: 24
Material: Copper
Features: Zero Lead
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Standards Met: NSF

Description for Viega 95470

1-1/4" and 1-1/2" copper manifold stock available in 24 outlet lenghts for large header applications. Made of Type L copper. Outlets are 3" on center which allows manifolds to be easily cut to size.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead 1-1/4" x 1/2" PEX Press Brazed Copper Manifold Header

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead 1-1/4" x 1/2" PEX Press Brazed Copper Manifold Header
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

quick turn around

By Dane

from Idaho

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Zero Lead 1-1/4" x 1/2" PEX Press Brazed Copper Manifold Header:

        Used this on our hydronic system the spacing aloud room to cut and customize for our needs.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers