Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 6 Outlets (F) Zoom

Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 6 Outlets (F)

SKU:95606

Brand: Viega

Viega
95606 has been discontinued.
Suggested Alternative:
SKU: 49206
Brand: Viega
0

Resources

Specs

Size: 1" x 1/2"
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: PEX
Number of Outlets: 6
Material: Copper
Features: Zero Lead
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Standards Met: NSF

Description for Viega 95606

Commonly used to serve multiple fixtures from a single run. Made of Type L copper, the ports are spaced on 2" centers. 1" copper manifolds are available in various 1/2" Bronze PEX outlet configurations. 1" female inlet for solder connection to copper tubing or copper fitting adapters.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 6 Outlets (F)

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 8 Outlets (F)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

COPPER MANIFOLD

By MR.ROARK

from PEMBROKE N.H

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 12 Outlets (F):

        the manifold is a real time saver and i really like the way you can separate the hot&cold to a specific line with a dedicated shutoff valve.

        • Was this a gift?:
        • No
         
        5.0

        Radiant floor heat application

        By Rookie Plumber

        from MI

        Verified Buyer

        Comments about Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 8 Outlets (F):

        Return manifold for radiant floor heat.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 7 Answers
        Displaying questions 1-3
        • Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 5 Outlets (F)

          Q:

          are the 5 port outlets 1/2inch soder fittings?
          Asked on 10/2/2012 by roller from youngstown ,ohio

          5 answers

          • VERIFIED BUYER

            A:

            no they are crimp on fittings.

            Answered on 10/2/2012 by Anonymous
          • VERIFIED BUYER

            A:

            I have the eight port and yes the 1/2" outlet fittings are soldered to the manifold.

            Answered on 10/2/2012 by Anonymous
          • VERIFIED BUYER

            A:

            The unit I bought is a 3/4" solder fitting (female). It mated with no problem to a 3/4" copper pipe.

            Answered on 10/3/2012 by Anonymous
          • VERIFIED BUYER

            A:

            The one inch inlet is solder and the five outlets are for PEX

            Answered on 10/3/2012 by Anonymous
          • CUSTOMER CARE

            A:

            The 1/2" outlets are all PEX press fittings.

            Answered on 10/5/2012 by PexSupply Staff from NY
        • Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 6 Outlets (F)

          Q:

          does the same manifold work for hot and cold?
          Asked on 6/10/2011 by scootty from Peterstown, WV

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it does.

            Answered on 6/13/2011 by PexSupply Staff from NY
        • Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 3 Outlets (F)

          Q:

          Can these manifolds be made in longer lengths with as many as 16 outlets with a outlet spacing of 2 1/2 to 3"
          Asked on 1/30/2011 by Ted the Inventor (youtube) from Naperville,IL.

          1 answer

          • CUSTOMER CARE

            A:

            We receive these manifolds pre-made from Viega. They do not offer that size.

            Answered on 2/4/2011 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?