Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 8 Outlets (M) Zoom

Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 8 Outlets (M)

SKU:95708

Brand: Viega

Viega
95708 has been discontinued.
Suggested Alternative:
SKU: 49258
Brand: Viega
0

Resources

Specs

Size: 1" x 1/2"
Loop Size: 1/2"
Supply Size: 1"
Supply Connection: PEX
Number of Outlets: 8
Material: Copper
Features: Zero Lead
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Standards Met: NSF

Description for Viega 95708

Commonly used to serve multiple fixtures from a single run. Made of Type L copper, the ports are spaced on 2" centers. 1" copper manifolds are available in various 1/2" Bronze PEX Press outlet configurations. 1" male inlet for connection to ProPress adapters or copper tubing adapters.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 8 Outlets (M)

REVIEW SNAPSHOT®

by PowerReviews
ViegaZero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 4 Outlets (M)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Zero Lead 1" x 1/2" PEX Press Brazed Cop

By Mark

from Birmingham, Alabama

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Zero Lead 1" x 1/2" PEX Press Brazed Copper Manifold - 4 Outlets (M):

        The manifold is very well made and easy to install.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers