3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead Zoom

3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead

SKU:96141

Brand: Viega

Viega
Qty Price
$7.95
/ each
$38.25 / box (5 units x $7.65)
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Size: 3/4"
Connection Type: PEX Press
Features: Zero Lead
Material: Brass
Application: Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Tubing Compatibility: PEX
PEX-AL-PEX
Manifold Compatibility: Manabloc
Max Temp (F): 200°F

Description for Viega 96141

MANABLOC supply adapters connect supply lines to the MANABLOC. They allow easy connection of PEX tubing to the MANABLOC using either the Press or Crimp connection system. This item contains Zero Lead.

3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead

REVIEW SNAPSHOT®

by PowerReviews
Viega3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Quickdraw51

from Covington, Ky

Verified Buyer

Comments about 3/4" PEX Press x MANABLOC Supply Adapter:

I did a complete pluming replacement in an 80 yr old historic home in Covington KY which we are restoring. I purchased approximately 75% of the pex products from these guys. The project went very good. And am very satisfied with the [...] products which I received from them. [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" PEX Press x 1" MANABLOC Supply Adapter, Zero Lead

    Q:

    Do I need any other tools or can I just screw on the fitting to the supply of the manabloc and slide the pex into the other side of the fitting?
    Asked on 5/1/2015 by Jordan from East Peoria, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you will need a press tool to connect the pex side of that fitting.

      Answered on 5/4/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?