Description
MANABLOC supply adapters connect supply lines to the MANABLOC. They allow easy connection of PEX tubing to the MANABLOC using either the Press or Crimp connection system.

**Note: This item contains zero lead
Read more
Manuals (1)
Specs
Size:
1"
Connection Type:
PEX Press
Material:
Brass
Application:
Plumbing
Max Pressure (PSI):
200
Warranty:
5-Year Limited Warranty
Standards Met:
ASTM F1960
NSF
ASTM F877
Tubing Compatibility:
PEX PEX-AL-PEX
Manifold Compatibility:
Manabloc
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
7 Videos

    1 Product Reviews

    Product Q&A