Zero Lead Ice Maker Outlet Box with 1/2" PEX Press Valve Zoom

Zero Lead Ice Maker Outlet Box with 1/2" PEX Press Valve

SKU:97000

Brand: Viega

Viega
97000 has been discontinued.
Direct Replacement:
SKU: 98000
Brand: Viega

Specs

Size: 1/2"
PEX Size: 1/2"
Application: Plumbing
Features: Zero Lead
Material: Bronze
Max Pressure (PSI): 200 psi
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Press (Viega)
Tubing Compatibility: PEX
Max Temp (F): 200°F
Warranty: 2 Years
Type: 1/4" Turn

Description for Viega 97000

Wall mounted box for ice maker connection. 1/4 turn 1/2" PEX Press valve included.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead Ice Maker Outlet Box with 1/2" PEX Press Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons