1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze) Zoom

1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze)

SKU:97003

Brand: Viega

Viega
Qty Price
$3.99
/ each
$38.50 / box (10 units x $3.85)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Thread Size: 1/2"
Type: Metal Nut
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Standards Met: ASTM F877
ASTM F1960
NSF

Description for Viega 97003

Connect ViegaPEX or FostaPEX tubing directly to faucets with these adapters.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze)

REVIEW SNAPSHOT®

by PowerReviews
Viega1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

when using a manabloc these are needed

By elvis

from Texas

Verified Buyer

Comments about 1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze):

I use these, to prevent having multiple cutoffs. I have cutoffs at the manabloc.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2" PEX Press LAV Adapter, Metal Nut (Lead Free Bronze)

    Q:

    Does the lav adapter have a rubber washer? I have the same fitting with a rubber washer. However I need replacement washers and can't find any.
    Asked on 6/18/2014 by Keith

    1 answer

    • CUSTOMER CARE

      A:

      Yes, these do have the rubber washer on the threaded end.

      Answered on 6/19/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?