1/2" PEX Press LAV Closet Adapter, Plastic Nut (Lead Free Bronze) Zoom

1/2" PEX Press LAV Closet Adapter, Plastic Nut (Lead Free Bronze)

SKU:97005

Brand: Viega

Viega
Qty Price
$4.25
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Type: Plastic Nut
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Standards Met: ASTM F877
ASTM F1960
NSF

Description for Viega 97005

Connect ViegaPEX or FostaPEX tubing to water closets with these adapters.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

1/2" PEX Press LAV Closet Adapter, Plastic Nut (Lead Free Bronze)

Q&A: Ask the Questions, share answers