Zero Lead Ice Maker Outlet Box with 3/8" PEX Press Valve Zoom
  • 360° View

Zero Lead Ice Maker Outlet Box with 3/8" PEX Press Valve

SKU:97010

Brand: Viega

Viega
Qty Price
$19.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Specs

Size: 3/8"
PEX Size: 3/8"
Application: Plumbing
Features: Zero Lead
Material: Bronze
Max Pressure (PSI): 200 psi
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Press (Viega)
Inlet Type: PEX Press
Tubing Compatibility: PEX
Max Temp (F): 200°F
Warranty: 2 Years
Type: 1/4" Turn

Description for Viega 97010

Wall mounted box for ice maker connection. 1/4 turn 3/8"" PEX Press valve included.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Note: Sleeve Not Included

Zero Lead Ice Maker Outlet Box with 3/8" PEX Press Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Zero Lead Ice Maker Outlet Box with 1/2" PEX Press Valve

    Q:

    does 1/2" flexible pex line attach to the bottom of this valve by simply pushing it in. no clamp required.
    Asked on 8/5/2013 by home plumb from lagrange ky

    1 answer

    • CUSTOMER CARE

      A:

      The 1/2" PEX inlet on the valve requires a PEX press connection. An appropriate ring and PEX press tool will be necessary.

      Answered on 8/6/2013 by PexSupply Staff from NY
  • Zero Lead Ice Maker Outlet Box with 1/2" PEX Press Valve

    Q:

    Does this product have a 1/4" compression fiting outlet?
    Asked on 12/23/2010 by Brian from Stillwater, Ok

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this product does have a 1/4" compression fitting outlet.

      Answered on 1/4/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons