Zero Lead OX Ice Maker Outlet Box with 3/8" PEX Press Valve Zoom

Zero Lead OX Ice Maker Outlet Box with 3/8" PEX Press Valve

SKU:97110

Brand: Viega

Viega
97110 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Size: 3/8"
PEX Size: 3/8"
Application: Plumbing
Features: Zero Lead
Material: Bronze
Max Pressure (PSI): 200
Standards Met: NSF
ASTM F877
ASTM F1960
Fitting System Compatibility: Press (Viega)
Inlet Type: PEX Press
Tubing Compatibility: PEX
Max Temp (F): 200°F
Warranty: 2 Years
Type: 1/4" Turn

Description for Viega 97110

Wall mounted box for ice maker connection. 1/4 turn PEX Press valve included.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Note: Sleeve Not Included

Zero Lead OX Ice Maker Outlet Box with 3/8" PEX Press Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • Zero Lead OX Ice Maker Outlet Box with 1/2" PEX Press Valve

    Q:

    Does this come with the press sleeve?
    Asked on 7/14/2012 by Dale from Harpers Ferry, WV

    2 answers

    • VERIFIED BUYER

      A:

      I can't remember 100%, but I'm pretty sure it did not.

      Answered on 7/14/2012 by Anonymous
    • CUSTOMER CARE

      A:

      No, the sleeves are not included. Their part # is 61020.

      Answered on 7/18/2012 by PexSupply Staff from NY
  • Zero Lead OX Ice Maker Outlet Box with 1/2" PEX Press Valve

    Q:

    i am installing uponor aquapex throughout my home. is this unit compatible with the aquapex?
    Asked on 4/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/5/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?