1-1/4" PEX Press x 1-1/4" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze) Zoom

1-1/4" PEX Press x 1-1/4" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze)

SKU:97570

Brand: Viega

Viega
Qty Price
$13.35
/ each
$64.25 / box (5 units x $12.85)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1-1/4" x 1-1/4"
PEX Size: 1-1/4"
Thread Size: 1-1/4"
Application: Heating
Material: Bronze
Features: Zero Lead
Thread Type: Male
Warranty: 10 Year Limited
Connection Type: PEX Press x Sweat

Description for Viega 97570

Use copper fitting adapters to make PEX Press connections between ViegaPEX or FostaPEX tubing and copper fittings. Adapters fit into solder cup or ProPress fittings.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco BrassĀ®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

1-1/4" PEX Press x 1-1/4" Copper Fitting Adapter w/ Attached Sleeve (Lead Free Bronze)

Q&A: Ask the Questions, share answers