Zero Lead Bronze 3/4" PEX Press x 3/4" PB Adapter w/ Attached Sleeve Zoom

Zero Lead Bronze 3/4" PEX Press x 3/4" PB Adapter w/ Attached Sleeve

SKU:97840

Brand: Viega

Viega
Qty Price
$5.99
/ each
$28.75 / box (5 units x $5.75)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

PEX Size: 3/4"
Thread Size: 3/4"
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead
Max Pressure (PSI): 200 psi
Standards Met: ASTM F877
NSF
Tubing Compatibility: PEX
Fitting System Compatibility: Press (Viega)
Max Temp (F): 200°F
Warranty: 10 Year Limited

Description for Viega 97840

Use these adapters for making repairs to existing polybutylene plumbing systems. Adapters join ViegaPEX or FostaPEX tubing to PB tubing. Both connections use Viega press tooling.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex "Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G

Viega's new Zero Lead bronze material still has superior dezincification properties as compared to standard bronze press fittings and will carry the same trusted listings required for potable water use. Viega selects top quality materials such as zero lead bronze, Eco Brass®, stainless steel, and durable plastics providing the basis for the very highest standards of quality that Viega is known for.

Zero Lead Bronze 3/4" PEX Press x 3/4" PB Adapter w/ Attached Sleeve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Zero Lead Bronze 3/4" PEX Press x 3/4" PB Adapter w/ Attached Sleeve

    Q:

    Does Pex Supply have a tool which can be used to crimp rings on this fitting (3/4" Pex Press X 3/4" PB Adapter) and other Pex tubing, or do I need two different tools, one for Pex and one for the PB side. We have several jobs which need to go from PB to PEX fittings and must have a reliable leak free means of doing this.
    Asked on 2/27/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      PexSupply does not currently offer rings or tools for polybutylene fittings, although we do offer PEX Press tools. A SharkBite U4016 fitting can do the job without any tools, if you're looking for a different option.

      Answered on 2/28/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?