Zero Lead Bronze 1/2" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve Zoom

Zero Lead Bronze 1/2" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve

SKU:99307

Brand: Viega

Viega
Qty Price
$10.85
/ each
$51.95 / box (5 units x $10.39)
In Stock! Ships in 24-48 Hours
(8 Available)
4

Specs

PEX Size: 1/2"
Sweat Size: 1/2"
3/4"
Thread Type: Male
Female
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead

Description for Viega 99307

Note: This item has a 1/2" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Pipe or a 3/4" Copper Fitting.

Zero Lead Bronze 1/2" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons