Zero Lead Bronze 1/2" PEX Press x 1/2" Copper Fitting Elbow w/ Attached Sleeve (male) Zoom

Zero Lead Bronze 1/2" PEX Press x 1/2" Copper Fitting Elbow w/ Attached Sleeve (male)

SKU:99310

Brand: Viega

Viega
Qty Price
$9.95
/ each
$47.75 / box (5 units x $9.55)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

PEX Size: 1/2"
Sweat Size: 1/2"
Thread Type: Male
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead

Description for Viega 99310

Note: This item has a 1/2" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Fitting.

Zero Lead Bronze 1/2" PEX Press x 1/2" Copper Fitting Elbow w/ Attached Sleeve (male)

Q&A: Ask the Questions, share answers