Zero Lead Bronze 3/4" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve Zoom

Zero Lead Bronze 3/4" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve

SKU:99311

Brand: Viega

Viega
Qty Price
$11.45
/ each
$54.75 / box (5 units x $10.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

PEX Size: 1/2"
Sweat Size: 1/2"
3/4"
Thread Type: Male
Female
Application: Heating
Plumbing
Material: Bronze
Features: Zero Lead

Description for Viega 99311

Note: This item has a 3/4" PEX Press connection on one end. The other end can be soldered to 1/2" Copper Pipe or a 3/4" Copper Fitting.

Zero Lead Bronze 3/4" PEX Press x 1/2" (female) or 3/4" (male) Copper Fitting or Tubing Elbow w/ Attached Sleeve

Q&A: Ask the Questions, share answers