24 Port Compression MANABLOC Package (Crimp Supply) Zoom

24 Port Compression MANABLOC Package (Crimp Supply)

SKU:CRIS-36243

Brand: Viega

Viega
Qty Price
$204.95
/ each
In Stock! Ships in 24-48 Hours
(24 Available)

Specs

Application: Plumbing
Loop Size: 1/2"
Type: MANABLOC Package
Outlet Type: PEX
Number of Outlets: 24
Number of Outlets (Cold): 15
Number of Outlets (Hot): 9
Tubing Compatibility: PEX
Fitting System Compatibility: PEX Compression
Manifold Compatibility: Manabloc
Inlet Type: PEX Crimp
Inlet Size: 3/4"
Supply Connection: Crimp
Loop Connection: PEX Compression

Description for Viega CRIS-36243

This Convenient Viega MANABLOC Plumbing Package Includes the Following:

NOTE: Image depicts 14 Port MANABLOC

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

24 Port Compression MANABLOC Package (Crimp Supply)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons