14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply) Zoom

14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

SKU:CRIS-41143

Brand: Viega

Viega
CRIS-41143 has been discontinued.
Direct Replacement:
SKU: CRIS-50143
Brand: Viega
4

Resources

Specs

Application: Plumbing
Loop Size: 1/2"
Type: MANABLOC Package
Number of Outlets: 14
Number of Outlets (Hot): 6
Size (H x W x D): 12.23" x 13.7" x 4.96"
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp
Outlet Type: PEX
Manifold Compatibility: Manabloc
Inlet Type: PEX Crimp
Inlet Size: 3/4"
Supply Connection: Crimp
Loop Connection: PEX Crimp

Description for Viega CRIS-41143

This Convenient Viega MANABLOC Plumbing Package Includes the Following:



**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

REVIEW SNAPSHOT®

by PowerReviews
Viega14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)
 
4.9

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(2 of 2 customers found this review helpful)

 
5.0

Easy Installation and Usage

By Shamski

from Sherwood Park, Alberta

Verified Reviewer

Comments about 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

This product was used to replumb our raised bungalow using 8 hot and 12 cold lines - still room for expansion with the 24 port. The kit had everything required to get it done.

Instructions were fine for getting it mounted -- went with a surface mounting for it on 3/4 board. Make sure you have enough room around the Manabloc to permit your output lines to bend straight into the Manabloc. I could see how lines that are not straight may put a strain on the fittings. Hand tightened fittings, and not a leak to be seen.

Make sure you spend some time planning out the input lines to the Manabloc as well --- if you have a cramped area like mine, you'll need to plan as supply lines only bend so much (and since it is PEX we want to use as few fittings as possible right? :-) )

Even pressure, and in fact we believe we see more pressure on some lines. Nice to have shutoffs for individual lines now as before had only the main water line shutoff for everything if work needed to be done. Excellent product.

(1 of 1 customers found this review helpful)

 
5.0

Great Product!!

By Nathan

from Rock Island, IL

Verified Buyer

Comments about 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

I used the 24 port Manablock to replumb my house. Converted from galvanized steel and copper to PEX. Completed job in 10 Hrs. with me and a friend. We are not pros but very compitent. There was nothing like it that I could find online and the price was great!

 
5.0

Manabloc is good

By Darren

from Portland, OR

Verified Buyer

Comments about 30 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

Pretty easy to install for a home owner first-timer. My application is for all new plumbing in old house. Unless you have access to a stud bay, you will have to construct a support structure out of plywood and 2x4s, drilling out support holes at each port fitting and at the manifold inlet/outlet in order to protect the somewhat fragile ports from any bending stress . Not hard to do, but plan accordingly! I mounted the 'unit' on bottom of joists on the basement ceiling. Also, order your caps for unused ports ahead of time. I was shorted one port fitting and it took a couple tries to fix - these are specific to this product and can't be purchase locally.

 
5.0

PEX Tube, as expected

By Andrew

from Michigan

Verified Buyer

Comments about 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

Yep, it worked as planned. Very flexible compared to stuff purchased at home centers, worked well. Re-ran entire house from manifold with PEX. Used regular brass fittings, and crimp rings/tool.

(2 of 2 customers found this review helpful)

 
5.0

just about perfect

By Rob B

from South Bend, IN

Verified Buyer

Comments about 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

I just got done installing this in my house as we get ready for some major renovations. It works wonderfully, and the install was a SUPER easy.

The valves in the manifold work smoothly, though they do not have positive stops. This took me all of ten seconds to train myself to get used to. If the key is horizontal, or close to it, it is on. If the key is vertical, or close to it, it is off.

The connections for each line connect to the main body with a slide-in coupler with an O ring. This allows you to attach the coupler when the line is not connected to the manifold, so it is easy to connect and get in place. This is a good thing because the connectors end up VERY close.

The mounting system for the manifold seemed very flimsy. It mounts on four small plastic feet. I choose to anchor every tube a few inches from the manifold. Using 1/2" PEX and snap in connnectors I ripped a two 2x boards to 15/16" and mounted them down each side of the manifold to hold my anchors. It worked perfectly.

I would buy this unit again, and I would reccomend it to anyone looking to add control and pressure balancing to their house.

 
5.0

Definitely a DIY Project!

By Kurt V

from Jefferson City, MO

Verified Buyer

Comments about 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

Purchased the 14 port crimp manifold when I re-plumbed our lake cabin. Comes with an excellent set of instructions for mounting and showing how to run the lines. This was the first time I have ever used PEX plumbing and was amazed at how easy it is to do! The MANABLOC manifold is well made and had all the parts needed to connect the PEX lines to the manifold.

 
5.0

Magnificent

By Kristian

from Moose Jaw, SK

Verified Buyer

Comments about 30 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

We replaced our old copper with this and it is working fantastic. We can run a dish washer, washing machine, flush a toilet and wash out hands while having and shower with almost no change in pressure or temp change.

(1 of 1 customers found this review helpful)

 
5.0

Easy, flexible system

By SeattleCraftsman

from Seattle, WA

Verified Buyer

Comments about 30 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

Used in a retro-fit project, changing 100 year old house over from galvanized to PEX. Manifold was easy to install and no connection drips at all.

 
5.0

Love It!

By Al

from St. Ignatius, MT

Verified Buyer

Comments about 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

It does just what we wanted it to do. Great product.

 
5.0

Converting to Pex

By Fuggy

from Crescent City, CA

Verified Buyer

Comments about 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply):

I have been having problems with the coppper pipes in my house (only 18 years old) beginning to get pin hole leaks so I began looking into other systems. I have recently purchased the PEX 14 port Manabloc package. It was very easy to install and because of the flexible pipe I was able to run a new line (like runnning wire) to each fixture in my downstairs bathtroom. Now I am ready to fully convert my house over as I have time and/or problems arise with the original plumbing.

Technical support was very helpful with my questions and made solid recommendations for my order.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

21 Questions | 32 Answers
Displaying questions 1-10Previous | Next »
  • 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    Can this item be used as a manifold for a radiant floor with 6 loops -feeding the warm water to the hot side and recovering the cooler water to the cold side? Water temp is approx. 100F.
    Asked on 8/14/2014 by MrBill

    1 answer

  • 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    Does it matter which end is facing up when installed?
    Asked on 6/30/2014 by Simon from Richmond, CA

    3 answers

    • VERIFIED BUYER

      A:

      I don't see any reason why it would. Most of the labels are attached after
      and the water should work fine in either direction.

      Answered on 7/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You can't really tell from the picture, but one end has two openings (one
      for the hot water inlet and one for the cold water inlet) and the other end
      only has a single opening. That end is typically capped, but it can be
      uncapped if you desire to drain the entire system. But as for your
      question, it doesn't matter what the orientation is of the manifold. You
      can even install it sideways or at an angle if you so desire.
      Kurt Valentine
      Jefferson City, Missouri
      www.kurtvalentine.com

      Answered on 7/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I'm certain you could mount this either way,
      The only thing would be feeding it out of the
      bottom... Wouldn't look "right", but I would think
      It'd function the same. ...Stickers would be upside
      down as well...

      Answered on 6/30/2014 by Anonymous
  • 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    How do you winterize the manifold ?
    Asked on 8/2/2013 by Peach from Ozark, Mo.

    3 answers

    • VERIFIED BUYER

      A:

      Where is it located and why does it need to be winterized?

      Answered on 8/2/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Using compressed air is the most common method. There are not any major differences that apply to winterizing Manabloc systems as opposed to any other type of plumbing distribution system.

      Answered on 8/2/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Shut off the supply, keep all individual valves open. Open all faucets etc and drain manifold from bottom.
      Sent from my Verizon Wireless BlackBerry

      Answered on 8/2/2013 by Anonymous
  • 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    Putting In summer home in Ozark, Mo.
    Asked on 8/2/2013 by Peach

    1 answer

    • VERIFIED BUYER

      A:

      This is the one I used, and I love it. Especially for a seasonal home, it has two neat benefits you might not have considered: 1) it's incredibly easy to drain the system for winter-just unscrew the bottom cold water inlet, open your faucets, and out it comes; 2) it might make your home less vulnerable to attack by copper scavengers. Other than that, everything is hand-tight only, so very easy to service. Ports have good design with O-rings, so nothing leaks. The only challenge I had was figuring out how to mount it to a flat basement wall, then run lines to it without putting strain on the ports. I ended up building a flat panel with a 2x4 frame on the back, and hung from the joists with 2x4's and lag bolts. To relieve stress on the ports, I screwed 2x4's parallel down both sides of the Manabloc, standing on the 2" edge. I bore holes through the wide side of the boards, lined up with each port, using the template provided. This arrangement simulates mounting the Manabloc between studs, and controls the routing and stress of the lines connecting to the ports. Once I got it mounted, running the lines was super fast and easy. Good luck!

      Answered on 8/2/2013 by Anonymous
  • 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    When winterizing should I use RV antifreeze after I blow out line with air ?
    Asked on 8/2/2013 by Peach from Ozark, Mo.

    1 answer

    • CUSTOMER CARE

      A:

      An RV antifreeze (propylene glycol) solution can be used when winterizing the unit. Make sure you properly flush out the system after the winter.

      Answered on 8/7/2013 by PexSupply Staff from NY
  • Q:

    Can I utilize Pro Pex expander fittings on the crimp connection ports?
    Asked on 6/12/2013 by Josh

    1 answer

    • CUSTOMER CARE

      A:

      You would not be able to do this. Manablocs require proprietary fittings and there are no options for ProPEX outlet fittings.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    This is for new construction - what is the most common supply connection? Crimp or NPT? What is the criteria for selecting Crimp or NPT

    Thanks
    Asked on 5/30/2013 by KB

    2 answers

    • VERIFIED BUYER

      A:

      I would recommend crimp if you have access to the crimping tools.
      Guy T. Stinson
      Stinson Co. LLC

      Answered on 5/31/2013 by Anonymous
    • CUSTOMER CARE

      A:

      They are probably equally common. Crimp adapters make more sense if if you are using PEX supply lines and have a crimping tool. Threaded adapters make more sense if you're using copper supply lines or you do not have a crimping tool or PEX press tool.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • Q:

    If my installation will not be utilizing EVERY available port on the manifold, will I need to purchase a cap to close off any remaining unused ports?
    Asked on 5/30/2013 by murley from Andalusia, IL

    1 answer

    • CUSTOMER CARE

      A:

      It is not required, however it is suggested. The port caps for 1/2" manifolds are SKU 36205.

      Answered on 5/31/2013 by PexSupply Staff from NY
  • 14 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    Instead of pex crimp rings will the cinch type work? The cinch type may also be called CinchClamp. Thanks!!
    Asked on 7/10/2012 by Gene from Maplewood, Minnesota

    3 answers

    • VERIFIED BUYER

      A:

      I just bought some of the clinch clamp rings at the hardware store and I
      found them to be much easier to use. Just make sure you have the screw cap
      (for connecting to the manifold) on the correct side of the clamp before
      you secure it or you might not be able to get it back over the ring.

      Answered on 7/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes I use the crimp style myself
      Sent from my iPhone

      Answered on 7/11/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Clamp connections will work on the crimp Manabloc.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • 24 Port Brass PEX Crimp MANABLOC Package (Crimp Supply)

    Q:

    If all ports on the 24 port Manabloc are going to be used on this kit
    , what other fittings are needed to make the tubing connections to it?
    Asked on 7/6/2012 by Dan from Tacoma, WA

    3 answers

    • VERIFIED BUYER

      A:

      This kit is just about as all-in-one as it gets. You just need the pex pipe and the copper crimp rings (3/4 and 1/2). One major note, there is more cold then hot outlets.
      Sent from my iPhone

      Answered on 7/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      As long as you have the crimping tool, the tubing cutter and the pex itself you won't need anything else. It's a great system and SO easy for DIYers! Good luck!

      Answered on 7/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You just need the crimp rings, the kit comes with 24 connectors.

      Answered on 7/10/2012 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?