30 Port Brass PEX Crimp MANABLOC Package (NPT Supply) Zoom

30 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

SKU:NPTS-41303

Brand: Viega

Viega
NPTS-41303 has been discontinued.
Direct Replacement:
SKU: NPTS-50303
Brand: Viega
4

Resources

Specs

Number of Outlets: 30
Number of Outlets (Hot): 12
Number of Outlets (Cold): 18
Loop Size: 1/2"
Application: Plumbing
Type: MANABLOC Package
Outlet Type: PEX
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp
Manifold Compatibility: Manabloc
Inlet Type: Male Threaded (IPS)
Inlet Size: 3/4"
Supply Connection: Male NPT
Loop Connection: PEX Crimp

Description for Viega NPTS-41303

This Convenient Viega MANABLOC Plumbing Package Includes the Following:

NOTE: Image depicts 14 port MANABLOC

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

30 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 21 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    Can I connect to the 3/4 NPT with a copper line or would this put to much stress on the manifold from expansion and/or contraction? If so how do you recommend connecting it.
    Asked on 3/2/2016 by TB

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the manabloc can be connected to a copper supply line without issue.

      Answered on 3/3/2016 by SupplyHouse Staff from NY
  • 24 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    Can I surface mount the Manbloc on a suitably sized piece of 1/2" plywood attached to the garage wall? I would guess I would bring each pex pipe out into a plastic bend support, that would be screwed to the plywood, and turn up into the attic? Thanks.
    Asked on 6/6/2013 by Capt. Epsilon from Jacksonville, FL

    2 answers

    • VERIFIED BUYER

      A:

      We always attach our blocks to plywood usually 3/4 plywood. Three to four feet wide is best. Use a gentle bend as you connect to the block. We never use the premade bends at the block just use nail clips to secure the tubing to the plywood. It's pretty easy to make it look professional with the nail clips and leaving plenty of tubing to make the sweeps into the block.
      Rick

      Answered on 6/6/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes you can.I mounted mine to a piece of 3/4 plywood no problem

      Answered on 6/7/2013 by Anonymous
  • 24 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    I have a zurn manifold that has 1 inch inlet. These only have a 3/4 inlet. I have a 1 inch supply line: . My problem is I'm afraid that the reduction from a 1 inch to 3/4 would not be a great choice. Please let me know if I am wrong here. I don't wanna have reduced flow due to smaller inlet. Thank you!!!!!
    Asked on 8/24/2012 by greektruck from gilroy, ca

    3 answers

    • VERIFIED BUYER

      A:

      Much depends on water pressure. In a typical installation the reduction in flow is minimal. If you are concerned you can split the inlet and connect to both inlets in the manifold.
      Sent from my iPhone

      Answered on 8/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Won't be an issue with either pressure or volume.
      Rick

      Answered on 8/27/2012 by Anonymous
    • CUSTOMER CARE

      A:

      You can use MANABLOCs with 1" inlet lines. You just need to get 1" supply adapters (part 46656 for threaded) instead of the 3/4" ones included in this package.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 14 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    Would it be possible to include a flow diagram for the MANABLOC’s? I see two connections at one end and one at the other. Then, a few scenarios detailing the proper use would be nice.
    Asked on 6/13/2012 by Fressssh from Phx, AZ

    2 answers

    • VERIFIED BUYER

      A:

      The manifold I bought and installed was a larger size but i believe they are "plumbed" the same! The single inlet I placed at the bottom and used this for my cold water (well) inlet. The fitting then on the top on the cold water side (as indicated by the blue knobs) was used to feed the cold water to the water heater. The remaining fitting on the top (on The red handle side) was used to bring the hot water from the water heater back into the manifold. Hope this helps.

      Answered on 6/14/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Please refer to page 11 of the document linked below.

      http://s3.pexsupply.com/manuals/1303922718433/54567_PROD_FILE.pdf

      Answered on 6/21/2012 by PexSupply Staff from NY
  • 14 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    What needs to be done to a port that is not used?
    Asked on 6/10/2012 by Didactic Jim from Paducah, KY

    3 answers

    • CUSTOMER CARE

      A:

      All you need to do is close the valves on those ports, but you can also cap them off (using part 36205) for an extra layer of protection and to give the MANABLOC a more finished look.

      Answered on 6/15/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      You can buy caps and they just screw in. It is as easy as it can get.

      Answered on 6/10/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Nothing needs to be done to the port that isn't used. The built in ball valve isolates it.
      Sent via DroidX2 on Verizon Wireless™

      Answered on 6/11/2012 by Anonymous
  • 30 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    If I have a choice between the crimp or compression fittings , is one better than the other ? The unit will be drained for the winter months. Also, the water supply is spring water , & or well water. I'm planning on using an instant on hot water supply. I've heard that the hard water can corrode the element in the instant on water supply? Will the hard water effect the manifold? Thanks
    Asked on 5/26/2012 by frank from Andes, NY

    3 answers

    • CUSTOMER CARE

      A:

      The method of connection on the MANABLOC is more of a preference than anything else. Some people prefer crimp connections because they have the tools to use for it and others prefer compression connections because it requires no tools and because of familiarity. In regards to the instant hot water, many of those have stainless steel heat exchangers so they are very resistant to corrosion. Hard water should not have an adverse effect on the MANABLOC.

      Answered on 6/19/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I prefer to use crimp connections as it is a much faster install as long as you have the tool. As for hard water, we have extremely hard water and I have had no issue with this manifold in the year we have been using it. Typically hard water affects heating elements but not piping as much.

      Answered on 5/26/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Use crimp it's quick and easy and the tool is pretty inexpensive

      Answered on 6/7/2013 by Anonymous
  • 14 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    I am installing a tankless hot water system.I have read the instruction manual on how to pressurize and bleed the air out of the system.The hot water tank actvates on pressure drop in system.Will I have trouble pressurizing and bleeding the air out of this manifold.I have read the instruction manual for this valve and it only says to make sure valves are open that are connected..
    Asked on 4/22/2012 by Cookie from Bradford PA

    2 answers

    • VERIFIED BUYER

      A:

      As long as you bleed the individual lines that you have hooked up you should
      not have any problems. I used my manifold with a water heater and now with
      a tankless water heater and didn't have any issues bleeding the air, I just
      had to bleed it at each fixture in the house.

      Answered on 4/22/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      You will not have any problem bleeding the air from the manifold. Keep in mind that whenever you install these they are always filled with air. Just open the valves and let the water fill the manifold and lines.
      Sent from my iPad

      Answered on 4/22/2012 by Another PexSupply Customer
  • 14 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    Can this be used with the clamp style connectors?
    Asked on 1/14/2012 by Refit1 from Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the fittings that come with the crimp-style MANABLOC work with either copper crimp rings or stainless steel clamp rings.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • 30 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    Does it matter what brand of pex tubing/crimps I use with the manabloc manifolds?
    Asked on 9/21/2011 by diyer from kentucky

    1 answer

    • CUSTOMER CARE

      A:

      No, it does not. Any brand should be compatible. You should use PEX tubing without an oxygen barrier that is approved for potable water use.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 30 Port Brass PEX Crimp MANABLOC Package (NPT Supply)

    Q:

    What is the difference between NPTS-36303 and NPTS-41303? I can't seem to locate the spec difference in the descriptions. thanks
    Asked on 7/21/2011 by Anonymous from Onekama, MI

    1 answer

    • CUSTOMER CARE

      A:

      NPTS-36303 is a compression MANABLOC package. It has compression fittings at its ports. The NPTS-41303 package has crimp connections at the ports.

      Answered on 7/22/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?