14 Port PEX Press MANABLOC Package (Press Supply) Zoom

14 Port PEX Press MANABLOC Package (Press Supply)

SKU:PRESS-38143

Brand: Viega

Viega
PRESS-38143 has been discontinued.
Direct Replacement:
SKU: PRESS-49143
Brand: Viega
4

Resources

Specs

Application: Plumbing
Type: MANABLOC Package
Number of Outlets: 14
Number of Outlets (Cold): 8
Number of Outlets (Hot): 6
Loop Size: 1/2"
Outlet Type: PEX
Loop Connection: PEX Press
Supply Connection: PEX Press
Inlet Type: PEX Press
Inlet Size: 3/4"
Tubing Compatibility: PEX
Manifold Compatibility: Manabloc
Fitting System Compatibility: PEX Press

Description for Viega PRESS-38143

This Convenient Viega MANABLOC Plumbing Package Includes the Following:



**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

14 Port PEX Press MANABLOC Package (Press Supply)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Q:

    Do you use 1/2 " pex from manobloc to toilet lavatory and shower?
    When and where do you use 3/8" tube?
    Asked on 8/24/2012 by weekend warrior from Wichita, Ks

    1 answer

    • CUSTOMER CARE

      A:

      Although it's easier to find 1/2" fittings for fixture connections, 3/8" PEX is generally adequate for all standard residential fixtures except hose bibbs, tubs, showers, and washing machines.

      Answered on 8/28/2012 by PexSupply Staff from NY
  • Q:

    Can I use the manabloc with wirsbo type fittings?
    Asked on 6/26/2012 by Trav

    1 answer

    • CUSTOMER CARE

      A:

      It is not possible to connect Uponor ProPEX fittings to the distribution ports on a MANABLOC, although you can use AquaPEX tubing, along with ProPEX fittings at your fixtures. Uponor's AQUACENTER manifolds are an alternative to the MANABLOC. These work with ProPEX fitting connections, but require more components to be put together.

      Answered on 6/27/2012 by PexSupply Staff from NY
  • Q:

    What is diff between NPT supply and Press supply?
    Asked on 6/6/2012 by Frank from Andes, NY

    1 answer

    • CUSTOMER CARE

      A:

      NPT supply adapters allow you to connect anything with 3/4" or 1" female threads to the supply ports of the MANABLOC. PEX press supply adapters come in the same sizes and connect to PEX tubing using the PEX press fitting method (tool required).

      Answered on 6/7/2012 by PexSupply Staff from NY
  • Q:

    Can I get both 1/2and 3/8 out flow connectors for the 30 connection maniblock?
    Asked on 2/29/2012 by Anonymous from Redding,CA

    1 answer

    • CUSTOMER CARE

      A:

      You can use 3/8" port adapters (part 96101) or 1/2" port adapters (part 96120) on any PEX Press MANABLOC. There is also a "combination" 30-port PEX Press MANABLOC (part 38030) available through special order. It includes 12 hot ports (ten 3/8" & two 1/2") and 18 cold ports (twelve 3/8" & six 1/2").

      Answered on 2/29/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?